Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Hotpack™ Glassware Washer Accessories, Bottle Basket

Catalog No. 15365005 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Holds:
Up to 16, 1 L Bottles
Up to 23, 500 mL Bottles
Up to 24, 250 mL Bottles
Up to 40, 100 mL Bottles
Up to 69, 50 mL Bottles
Up to 9, 2 L Bottles
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
15-365-005 Up to 23, 500 mL Bottles
15-365-016 Up to 24, 250 mL Bottles
15-365-017 Up to 40, 100 mL Bottles
15-365-018 Up to 69, 50 mL Bottles
15-365-023 Up to 9, 2 L Bottles
15-365-007 Up to 16, 1 L Bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-365-005 Supplier SP Hotpack™ Supplier No. 100519210
Add to Cart
Add to Cart

Bottle basket accessory designed for use with SP Hotpack™ undercounter, freestanding, and vertical stacking glassware washers.

  • Accessories maximize space, improve efficiency, and protect specialty glassware
  • For use in standard open racks
  • Made of stainless steel for long life and durability

Specifications

Material Stainless Steel
Product Type Bottle Holder
Holds Up to 23, 500 mL Bottles
For Use With (Equipment) 500 mL Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.