Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glo-Quartz™ Electric Quartz Heater

Catalog No. 1146315
Encompass
Change view
Click to view available options
Temperature (Metric):
928°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
11-463-15 928°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-463-15 Supplier Glo-Quartz™ Supplier No. LHP400
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent source of infrared rays

  • Heats to 928°C (1702°F)
  • Safe in liquids or air
  • Heated length, 6 in. (15cm)
  • Fits flasks or test tubes
  • Resists acids and thermal shock
  • Operates at 928°C (1702°F)

Order Info

For 115V, 400w, 3.5A

Specifications

Diameter (English) 0.375 in.
Voltage 115 V
Electrical Requirements 115 V, 400w, 3.5A
Length (English) 11 in.
Wattage 400 W
Product Type Immersion Heater
Vessel Type Fits flasks or test tubes
Temperature (Metric) 928°C
Temperature (English) 1702°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.