Learn More
Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Gold
Shop All Brady Corporation ProductsDescription
- Adhere to difficult low surface energy items
- 5 year outdoor durability
- Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
Specifications
| Description | Suggested Ribbon Series: R10000 |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Gold |
| Material | Vinyl Film (B-595) |
| Product Type | Tape |
| For Use With (Application) | Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking |
| For Use With (Equipment) | GlobalMark™ Label Maker |
| Thickness (English) | 0.004 in. |
| Length (English) | 100 ft. |
| Width (English) Tape | 2.25 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.