Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Industrial Tape, Metallized Polyester (B-565) without Cuttable Supply

Catalog No. 19108027 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-027 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-027 Supplier Brady™ Supplier No. 76720
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for continuous-style labels and ideal for multi-up, cut labels in basic rectangular and round shapes only. Brady GlobalMark Industrial Tape, Metallized Polyester (B-565) features permanent adhesive

  • Feature special adhesive
  • Non-cuttable supply suitable for continuous-style labels
  • Cuttable supply ideal for multi-up, cut labels in basic rectangular and round shapes only
  • Not suitable for cut-out text or intricate shapes

Specifications

Description Non-Cuttable Supply
Adhesive Type Acrylic, Permanent
Color Silver
Finish Matte
Format Label
Material Metallized Polyester (B-565)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Rating Plates, Asset Tracking, General and Industrial Identification
Thickness (English) 0.0028 in.
Warranty 5 Years
Dimensions (L x W) 100 ft. x 4.5 in.
Length (English) 100 ft.
Width (English) 4.25 in.
Width (Metric) 107.95 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.