Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Industrial Tape, Repositionable Vinyl (B-581)

Catalog No. 19108026 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Width (English):
2.25 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-108-026 Yellow 2.25 in.
19-108-023 White 4 in.
19-108-025 Yellow 4 in.
19-108-024 White 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-108-026 Supplier Brady™ Supplier No. 76702
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for indoor marking where frequent repositioning is required. Brady™ GlobalMark™ are easy to install and durable

  • Feature special adhesive to easily remove the label and re-apply
  • Available in various widths and colors

Specifications

Adhesive Type Acrylic, Removable
Color Yellow
Finish Gloss
Format Cartridge
Material Repositional Vinyl (B-581)
Print Technology Thermal Transfer
Product Type Label Tape
Thickness (English) 0.005 in.
Warranty 5 Years
Length (English) 100 ft.
Width (English) 2.25 in.
Width (Metric) 57.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.