Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Industrial Tape, Repositionable Vinyl (B-581)

Ideal for indoor marking where frequent repositioning is required. Brady™ GlobalMark™ are easy to install and durable

$304.29 - $459.55

Specifications

Material Repositional Vinyl (B-581)
Format Cartridge
Thickness (English) 0.005 in.
Adhesive Type Acrylic, Removable
Finish Gloss
View More Specs

Products 4
Catalog Number Mfr. No. Color Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Color Width (English) Price Quantity & Availability  
19-108-023
View Documents Promotion Details
Brady™
76697
White 4 in.
Each for $459.55
Add to cart
 
19-108-025
View Documents Promotion Details
Brady™
76701
Yellow 4 in.
Each for $459.55
Add to cart
 
19-108-026
View Documents Promotion Details
Brady™
76702
Yellow 2.25 in.
Each for $304.29
Add to cart
 
19-108-024
View Documents Promotion Details
Brady™
76698
White 2.25 in.
Each for $304.29
Add to cart
 
Description

Description

  • Feature special adhesive to easily remove the label and re-apply
  • Available in various widths and colors
Specifications

Specifications

Repositional Vinyl (B-581)
0.005 in.
Gloss
Cartridge
Acrylic, Removable
100 ft.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit