Learn More
Brady™ GlobalMark™ Series Printer Ribbon - R4400 Resin, Black/Green/Red/Yellow
Shop All Brady Corporation ProductsDescription
- 8 in. panels of four different colors enable users to print four colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and click right into place
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black/Green/Red/Yellow |
| For Use With (Equipment) | GlobalMark Industrial Label Maker |
| Material | Resin |
| Length (English) | 200 ft. |
| Width (English) | 3.25 in. |
| Width (Metric) | 82.55 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Format | Cartridge, Ribbon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.