Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Series Printer Ribbon - R4400 Resin, Blue/Red

Catalog No. 19104570 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue/Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-570 Blue/Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-570 Supplier Brady™ Supplier No. 76782
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Super-tough, smear-proof GlobalMark™ ribbons assure your printed text lasts for years outdoors and in industrial environments.

  • 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and click right into place

Specifications

Product Type Printer Ribbon
Color Blue/Red
For Use With (Equipment) GlobalMark Industrial Label Maker
Material Resin
Length (English) 200 ft.
Width (English) 3.25 in.
Width (Metric) 82.55 mm
Autoclavable Not Autoclavable
Description Printer Ribbon
Format Cartridge, Ribbon
Quantity 1 Roll
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.