Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Tapes, Light Blue

Catalog No. 19108001 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
1.125 in.
2.25 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-108-001 0.5 in.
19-107-998 4 in.
19-108-000 1.125 in.
19-107-999 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-108-001 Supplier Brady™ Supplier No. 76609
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes are easy to install and used for mounting to rigid panels.

  • Outdoor grade tape for marking stainless steel pipes and surfaces
  • Made of B-569 polyester
  • Used for mounting to rigid panels

Specifications

Description Suggested ribbon series: R10026
Adhesive Type Acrylic, Permanent
Color Light Blue
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Print Technology Thermal Transfer
Product Type Tape
For Use With (Equipment) GlobalMark Label Maker
Thickness (English) 0.003 in.
Length (English) 100 ft.
Length (Metric) 30.4 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.