Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Globe with Bar Magnet
SDPSCI_ED

Catalog No. S20749 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S20749 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20749 Supplier 3B Scientific™ Supplier No. U8495245
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Globe with Bar Magnet is helpful for demonstrating the shape of the Earth’s magnetic field. Compass or magnetic field indicator can be seen to align at the surface of the globe in accordance with a magnetic field parallel to the lines of longitude

  • Globe of the world with bar magnet along the axis of the poles on acrylic base
  • Demonstrates the shape of the Earth's magnetic field
  • A compass or a magnetic field indicator can be seen to align at the surface of the globe

Specifications

Product Type Earth Science
Includes Model, Stand
Weight (Metric) 0.34 kg
Length (Metric) 20 cm
Material Plastic
Width (Metric) 16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.