Learn More
Bolle Safety Globe Goggle
Description
- Lightly translucent frame.
- Panoramic vision.
- Easily recycled.
- User-friendly color code.
Specifications
Specifications
| Lens Coating | Platinum Lite |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Model | GLOBEN11W |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | PVC |
| UV Protection | None |
| Frame Type | Sealed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.