Learn More
Globe Scientific 72-Place Wall Mountable Laboratory Pegs for Drying Racks
Shop All Globe Scientific ProductsSpecifications
Specifications
| Color | White |
| Material | Polystyrene |
| Positions | 72 |
| For Use With (Equipment) | Drying racks |
| No. per Pack | 11 |
| Length (Metric) | 95mm |
| Length (English) | 3.7 in. |
| Diameter (English) Outer | 0.6 in. |
| Diameter (Metric) Outer | 15mm |
| Product Type | Replacement Peg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.