Learn More
Globe Scientific Polypropylene Sample Cup for Alpha Wassermann™ ACE and Gilford™ Analyzers
Shop All Globe Scientific ProductsDescription
- Capacity: 0.5mL
- Dimensions: 0.3 x 0.8 in. (10 x 22mm)
Specifications
Specifications
| Type | Sample Cup |
| For Use With (Equipment) | Alpha Wassermann ACE and Gilford Analyzers |
| Capacity (Metric) | 5 mL |
| Quantity | 1000/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.