Learn More
Description
- For use with Sysmex CA 50, 500, 1000, 1500, and 5000 analyzers
- Material: Polystyrene
- Capacity: 2mL
Specifications
Specifications
| Type | Sample Cup |
| For Use With (Equipment) | Sysmex CA 50, 500, 1000, 1500, and 5000 analyzers |
| Capacity (Metric) | 2 mL |
| Quantity | 1000/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.