Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Centrifuge Tube Racks

Catalog No. 21200285 Shop All Globe Scientific Products
Change view
Click to view available options
Holds:
Tubes (15 and 50 mL), Tubes (17 and 30 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
21-200-285 Tubes (15 and 50 mL), Tubes (17 and 30 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-285 Supplier Globe Scientific Supplier No. 456930
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds both 15 and 50mL tubes

Holds both 15 and 50 mL tubes

  • Dimensions: 209 x 171 x 63 mm

Specifications

Holds Tubes (15 and 50 mL), Tubes (17 and 30 mm)
Material ABS
Positions 18 and 20
For Use With (Equipment) Centrifuge tube
Dimensions (L x W x H) 8.2 x 6.7 x 2.5 in. (20.9 x 17.1 x 6.3 cm)
Length (Metric) 20.9 cm
Length (English) 8.2 in.
Width (English) 6.7 in.
Height (English) 2.5 in.
Diameter (Metric) Opening 30 mm
Product Type Centrifuge Tube Rack
Diameter (Metric) Inner 30 mm
Height (Metric) 6.3 cm
Width (Metric) 17.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.