Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Grip Racks with Tube Ejector

Catalog No. 22171698 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Blue
Orange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-698 Orange
22-171-697 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-171-698 Supplier Globe Scientific Supplier No. 456926
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed with rubber grips to hold test tubes in place when decanting liquids

Designed with rubber grips to hold test tubes in place when decanting liquids

  • Tubes can be ejected into waste receptacle at once through tube ejector
  • Holds various sizes up to 16mm diameter with 50-place (5 x 10 configuration)
  • Autoclavable
  • Available in two colors: Blue and orange
  • Dimensions: 9.4 x 5.5 x 3.2 in. (240 x 140 x 82mm)

Specifications

Color Orange
Holds Tubes (16 mm)
Material Polypropylene
Positions 50
Dimensions (L x W x H) 10.2 x 5.5 x 3.2 in. (26 x 14 x 8.2cm)
Length (Metric) 26 cm
Length (English) 10.2 in.
Width (English) 5.5 in.
Height (English) 3.2 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Grip Rack
Height (Metric) 8.2 cm
Width (Metric) 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.