Learn More
Description
Designed with rubber grips to hold test tubes in place when decanting liquid
- Low profile design for easy viewing of labels on tubes
- Holds tubes of various sizes up to 17mm diameter with 50-place (5 x 10 configuration)
- Autoclavable
- Available in two colors: Blue and orange
- Dimensions: 10 x 5.5 x 2 in. (254 x 140 x 51mm)
Specifications
Specifications
| Color | Orange |
| Holds | Tubes (17 mm) |
| Material | Polypropylene |
| Positions | 50 |
| Dimensions (L x W x H) | 10 x 5.5 x 2 in. (25.4 x 14 x 5cm) |
| Length (Metric) | 25.4 cm |
| Length (English) | 10 in. |
| Width (English) | 5.5 in. |
| Height (English) | 2 in. |
| Diameter (Metric) Opening | 17 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.