Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polystyrene Funnels

Catalog No. 22170158 Shop All Globe Scientific Products
Change view
Click to view available options
Diameter (Metric)Top:
5.5cm
6.5cm
Length (Metric) Stem:
2.5cm
3cm
Height (Metric):
6.9 cm
7.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Length (Metric) Stem Height (Metric)
22-170-158 5.5cm 2.5cm 6.9 cm
22-170-154 6.5cm 3cm 7.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-170-158 Supplier Globe Scientific Supplier No. 8301
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Disposable
  • Lightweight
  • Tapered at a 60° Angle

Specifications

Diameter (Metric)Top 5.5cm
Diameter (Metric) Stem 4.3cm
Material Polystyrene
Height (Metric) 6.9 cm
Angle 60° Tapered
Diameter (Metric) Filter 1.1cm
Includes Reinforced rims and inside fluting
Length (Metric) Stem 2.5cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.