Learn More
Description
For use with 16/17mm tubes
- Made of Polypropylene
- Freezable, without deforming or going brittle
- Non-floating in water baths
- Alphanumerical markings are molded into racks for easy test tube identification
- Assorted colors available for sample coding
- Autoclavable at 121°C for 20 minutes
Specifications
Specifications
| Color | Red |
| Holds | Tubes (16 to 17 mm) |
| Material | Polypropylene |
| Positions | 60 |
| Dimensions (L x W x H) | 9.68 x 4.13 x 2.83 in. (24.6 x 10.5 x 7.2cm) |
| Length (Metric) | 24.6 cm |
| Length (English) | 9.68 in. |
| Width (English) | 4.13 in. |
| Height (English) | 2.83 in. |
| Diameter (Metric) Opening | 17 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.