Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Snap-N-Racks Microcentrifuge Tube Racks

Catalog No. 21200274
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-200-274 Blue
21-200-273 White
21-200-276 Red
21-200-275 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-200-274 Supplier Globe Scientific Supplier No. 456304
Add to Cart
Add to Cart

Specially designed to incubate samples at same temperature

  • Polypropylene made with molded alphanumeric markings
  • Non-floating in a water bath
  • Autoclavable and freezeable
  • Rust-proof
  • Stackable when empty
  • Available in assorted colors with 100-Place

Specifications

Color Blue
Material Polypropylene
Positions 100
Dimensions (L x W x H) 10.35 x 4.29 x 1.77 in. (26.3 x 10.9 x 4.5 cm)
Length (Metric) 26.3 cm
Length (English) 10.35 in.
Width (English) 4.29 in.
Height (English) 1.77 in.
Height (Metric) 4.5 cm
Width (Metric) 10.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.