Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glossy Weather Resistant Polyester Labels

Catalog No. p-7113125 Shop All Brady Corporation Products
Change view
Click to view available options
Labels per Row:
1
12
2
3
N/A
Height (English):
0.25 in.
0.5 in.
0.75 in.
1 in.
2 in.
4 in.
N/A
Width (English):
0.25 in.
1 in.
1.5 in.
2 in.
3 in.
4 in.
Length (English):
300 ft.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Labels per Row Height (English) Width (English) Length (English)
19-666-547 N/A N/A 3 in. 300 ft.
19-666-548 N/A N/A 4 in. 300 ft.
19-666-549 1 4 in. 4 in. -
19-666-550 2 0.75 in. 1.5 in. -
19-666-551 3 0.5 in. 1 in. -
19-666-552 1 1 in. 2 in. -
19-666-553 12 0.25 in. 0.25 in. -
19-666-554 1 2 in. 4 in. -
19-666-555 1 2 in. 3 in. -
19-666-556 1 1 in. 3 in. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-666-547 Supplier Brady™ Supplier No. THT218591SL
Only null left
Add to Cart
Add to Cart

Outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids.

  • 12+ year outdoor durability reduces identification failures
  • No over laminate means durability is drastically improved without adding an over laminate over print
  • Quick and easy application with pressure-sensitive adhesive
  • Meets regulatory specifications for Halogen Free Applications

Specifications

Description Roll of 300 ft.
Adhesive Type Acrylic, Pressure-sensitive
Color Silver
Finish Gloss
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Glossy Weather Resistant Label
Sterility Non-sterile
For Use With (Equipment) BBP™11 with Media Holder, BBP™12 with Media Holder, BRADY IP™ Series Label Printer, Thermal Transfer Printers
Labels per Row N/A
Thickness (English) 0.0043 in.
Dimensions (L x W) 300 ft. x 3 in.
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Height (English) N/A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.