Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glove Box Holder

Catalog No. 22046559 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Color:
Green
Red
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Color
22-046559 3 Boxes Green
22-046555 1 Box Green
22-046557 2 Boxes Green
22-046556 2 Boxes Red
22-046558 3 Boxes Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-046559

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispensers ensure that gloves are easily accessible, and help to keep glove boxes from getting crushed or damaged.

  • Designed to help store and organize multiple boxes of disposable gloves

Specifications

Product Type Glove Box Holder
Color Green
Depth (English) 4.8 in.
Depth (Metric) 12.1 cm
Width (English) 11.5 in.
Width (Metric) 29.2 cm
Height (English) 15.3 in.
Height (Metric) 38.8 cm
Holds Disposable Glove Boxes
Material Acrylic
No. of Compartments 1
Product Style Top Loading
Capacity 3 Boxes
Includes Tape Tabs, Foam Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.