Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Glove Box Holder Cabinet - Front Load
SDP

Catalog No. 22022569
Change view
Click to view available options
No. of Compartments:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-022-569 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-022-569 Supplier Poltex Supplier No. GBCAB5W
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

Holds 5 boxes of gloves. Door closes with stainless steel latch. Consumables are not included. Wall mount (screws/anchors included).

  • Front load glove box holder with door
  • Holds 5 boxes of gloves
  • Door closes with stainless steel latch
  • Durable PETG construction
  • Wall mount unit, screws/anchors for mounting included

Specifications

Product Type Glove Box Holder
Color Clear
Length (Metric) 110.49 mm
Width (Metric) 279.13 mm
Height (Metric) 742.44 mm
Holds Gloves
Material PETG
Mounting Wall Mount
No. of Compartments 4
Product Style Front-loading with Opening
Capacity 5 Boxes
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.