Learn More
Gloveworks Black Nitrile Industrial Grade Gloves

Description
- Constructed from medium-weight premium nitrile
- At 5 mils thick, they are more than 50% thicker than standard nitrile gloves
- Nitrile has three times the puncture resistance of latex
- Strong barrier protection against common and specialty chemicals, including cleaning solutions
- Micro-roughened surface and textured fingertips enhance grip
- Polymer coated on the inside for easier glove changes
- Black industrial gloves look professional while concealing dirt and grime
- Ideal for professionals in automotive, industrial, janitorial, sanitation, food service, and safety applications
- Latex-free for those allergic to natural rubber
Specifications
Specifications
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 4 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Laboratory/Cleanroom Use | No |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.