Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks HD Extended Cuff Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227013
Change view
Click to view available options
Size:
Medium
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-013 Medium
17-005-080 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-227-013 Supplier Gloveworks Supplier No. GPNHD64100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder free, blue nitrile exam gloves feature an extended cuff for additional forearm protection. Recommended for healthcare and laboratory applications.

  • Premium exam gloves constructed from heavy-duty 8 mil nitrile with a fully textured grip
  • An extended cuff length provides additional forearm protection
  • Gloves offer dexterity and tactile sensitivity for tasks involving delicate instruments such as non-sterile medical procedures, lab work, and more
  • Strong protection against bodily fluids, environmental contaminants, and blood-borne pathogens
  • Deep blue color looks professional while helping to conceal dirt and grime
  • In addition to medical and lab needs, these gloves are a great fit for automotive repair, food service, manufacturing, and janitorial applications
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
FDA 510 (k) Yes
Model GPNHD64100
Series GPNHD
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.