Learn More
Gloveworks Industrial Grade Vinyl Gloves

Description
- Constructed from 3-mil clear polyvinyl chloride (PVC)
- Vinyl is less elastic than nitrile and latex for a looser fit and a smooth, comfortable feel
- A low-cost solution for applications that require frequent glove changes
- Ideal for food service, where the gloves can help prevent cross contamination
- Useful for janitorial, beauty & salon, plumbing, auto detailing, and countless other light-industrial tasks
- Latex-free for those allergic to natural rubber
- Powder free to prevent messy residue
Specifications
Specifications
| Applications | Industrial |
| AQL | 4 |
| Color | Clear |
| Disposable | Single-use |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Vinyl |
| Palm Thickness (English) | 3 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.