Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Industrial Grade Vinyl Gloves
GREENER_CHOICE

Catalog No. 19227038
Click to view available options
Size:
Small
Medium
Large
X-Large

Powder free, clear vinyl industrial gloves are 3 mil thick to provide tactile sensitivity and dependable resistance to cleaning solutions. For applications requiring frequent glove changes.

  • Constructed from 3-mil clear polyvinyl chloride (PVC)
  • Vinyl is less elastic than nitrile and latex for a looser fit and a smooth, comfortable feel
  • A low-cost solution for applications that require frequent glove changes
  • Ideal for food service, where the gloves can help prevent cross contamination
  • Useful for janitorial, beauty & salon, plumbing, auto detailing, and countless other light-industrial tasks
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Applications Industrial
AQL 4
Color Clear
Disposable Single-use
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Large
Series IVPF
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.