Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Black Nitrile Exam Grade Gloves
GREENER_CHOICE

Catalog No. 19227065
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-065 Medium
19-227-064 Small
19-227-066 Large
19-227-067 X-Large
19-227-068 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-227-065 Supplier Gloveworks Supplier No. GWBEN44100
Add to Cart
Edge
Add to Cart

At 6 mils thick, Gloveworks™ black nitrile exam gloves resist punctures, rips, and tears better than comparable latex or vinyl disposable gloves. Tested to resist permeation against fentanyl for up to 240 minutes based on ASTM D6978 standard.

  • Constructed from 6 mil premium nitrile
  • Tested to resist permeation against fentanyl for up to 240 min. based on ASTM D6978 standard
  • Manufactured to protect from chemicals, environmental contaminants, and bloodborne pathogens
  • Resistant to punctures, rips, and tears better than comparable latex or vinyl gloves
  • Additional dexterity, sensitivity, and comfort for daily tasks including non-sterile medical procedures, lab work, and more
  • Black color conceals dirt and grime
  • An ideal fit for medical, dental, laboratory, biotech, and veterinary needs, as well as public safety, security, and tattoo parlor uses
  • Strong and durable enough for automotive and other industrial tasks
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Certifications/Compliance ASTM D6978-05
Chlorinated Yes
Applications Healthcare, Industrial
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
FDA 510 (k) Yes
Glove Cuff Style Beaded
Quantity 10 Pks. of 100 gloves
Series GWBEN
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.