Learn More
Gloveworks Blue Industrial Nitrile Gloves

Description
- Constructed from durable 5 mil premium nitrile
- Nitrile offers three times the puncture resistance of latex
- More than 50% thicker than standard nitrile gloves
- Protects against a long list of common and specialty chemicals
- Micro-roughened surface and textured fingertips enhance grip, even in wet conditions
- Ideal for food handling, electronics, painting, plumbing, automotive, industrial, janitorial, and safety, among other applications
- Made for working with tools and machinery
- Latex-free for those allergic to natural rubber
- Powder free to prevent messy residue
Specifications
Specifications
| Applications | Industrial |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Laboratory/Cleanroom Use | No |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.