Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Blue Industrial Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227049
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-049 Small
19-227-050 Medium
19-227-020 Large
19-227-051 X-Large
19-227-052 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-227-049 Supplier Gloveworks Supplier No. INPF42100
Add to Cart
Add to Cart

Industrial grade nitrile gloves combine strength, comfort and dexterity. Micro-roughened surface is ideal for working with tools and machinery.

  • Constructed from durable 5 mil premium nitrile
  • Nitrile offers three times the puncture resistance of latex
  • More than 50% thicker than standard nitrile gloves
  • Protects against a long list of common and specialty chemicals
  • Micro-roughened surface and textured fingertips enhance grip, even in wet conditions
  • Ideal for food handling, electronics, painting, plumbing, automotive, industrial, janitorial, and safety, among other applications
  • Made for working with tools and machinery
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size Small
Series INPF
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.