Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Orange Industrial Grade Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227021
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-021 Large
19-227-046 Small
19-227-047 Medium
19-227-022 X-Large
19-227-048 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-227-021 Supplier Gloveworks Supplier No. GWON46100
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Strong, durable nitrile gloves feature an aggressive raised diamond texture for enhanced grip. Designed for working with tools and machinery.

  • Constructed from premium 8 mil nitrile
  • Raised diamond texture ensures a strong grip whether the gloves are wet or dry
  • Diamonds cover 60% more surface area to better channel away liquids
  • Industrial grade gloves offer elasticity, puncture resistance, and chemical resistance
  • High-visibility orange color improves safety
  • Ideal for automotive, industrial, janitorial, manufacturing, plumbing, and food handling applications
  • For maximum comfort, buy one size larger than what is typically worn with a regular glove
  • Latex-free for those allergic to natural rubber

Specifications

Applications Industrial
Color Orange
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Size Large
Series GWON
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.