Learn More
Gloveworks Orange Industrial Grade Nitrile Gloves

Description
- Constructed from premium 8 mil nitrile
- Raised diamond texture ensures a strong grip whether the gloves are wet or dry
- Diamonds cover 60% more surface area to better channel away liquids
- Industrial grade gloves offer elasticity, puncture resistance, and chemical resistance
- High-visibility orange color improves safety
- Ideal for automotive, industrial, janitorial, manufacturing, plumbing, and food handling applications
- For maximum comfort, buy one size larger than what is typically worn with a regular glove
- Latex-free for those allergic to natural rubber
Specifications
Specifications
| Applications | Industrial |
| AQL | 4 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 9 mil |
| Finger Thickness (Metric) | 0.23 mm |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | No |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.