Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX CORPORATION Gloveworks Ultra Flock Lined RDT Orange Nitrile PF Ind Gloves
GREENER_CHOICE

Catalog No. 19016836
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-016-836 Medium
19-016-837 Large
19-016-838 X-Large
19-016-839 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-016-836 Supplier AMMEX CORPORATION Supplier No. GWUOFN44050
Add to Cart
Add to Cart

Perfect for handling demanding tasks with RDT (Raised Diamond Texture) that channels liquids and minimizes sweat, keeping hands cool and dry.

  • Gloveworks Ultra™ Industrial Orange Flock-Lined Raised Diamond Texture Nitrile Disposable Gloves stand up to the toughest jobs.
  • Dual sweat/moisture absorption flocking lining combined with increased airflow from the raised diamond texture (RDT) keep hands cool and dry.
  • Creates 60% more surface area for an exceptional liquid-channeling grip.
  • RDT flock lining provides an enhanced comfortable fit vs. non-textured/flock-lined gloves while delivering chemical and puncture resistance.

Specifications

Certifications/Compliance ASTM D6319, California Prop 65, 21 CFR 177.2600, ISO 9001
Certifications/Compliance (Europe) EN ISO 374-1, EN ISO 374-5, EU PPE Regulation, REACH
Accelerator Free No
Applications Industrial
AQL 4
Color Orange
Disposable Single-use
Exterior Finish Grip Pattern
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Glove Cuff Style Beaded
Model Gloveworks Ultra
Series GWRDT
Tensile Strength 14 Mpa
Length (English) 9.1 in.
Length (Metric) 230 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.