Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AMMEX CORPORATION Gloveworks Ultra Flock Lined RDT Orange Nitrile PF Ind Gloves

Description
- Gloveworks Ultra™ Industrial Orange Flock-Lined Raised Diamond Texture Nitrile Disposable Gloves stand up to the toughest jobs.
- Dual sweat/moisture absorption flocking lining combined with increased airflow from the raised diamond texture (RDT) keep hands cool and dry.
- Creates 60% more surface area for an exceptional liquid-channeling grip.
- RDT flock lining provides an enhanced comfortable fit vs. non-textured/flock-lined gloves while delivering chemical and puncture resistance.
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, California Prop 65, 21 CFR 177.2600, ISO 9001 |
| Certifications/Compliance (Europe) | EN ISO 374-1, EN ISO 374-5, EU PPE Regulation, REACH |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 4 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Grip Pattern |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?