Learn More
Description
- Ultralight ANSI-compliant polyester mesh is breathable and elastic to fit a variety of sizes
- Two 2 in. ANSI-compliant 360 degree reflective tape with contrasting colors for enhanced visibility
- Drawstring closures on top and bottom for quick adjustment
- Knee-to-ankle coverage
- Extra leg room slips easily over boots
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 107 Class E compliance |
| Color | Yellow |
| Dimensions (L x W) | 47 x 56 cm |
| For Use With (Application) | Road Construction, Utility Crew, Survey Crew |
| Material | Polyester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.