Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Gluck Bone Shears

Catalog No. 21124659 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-659 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-659 Supplier Surgical Design™ Supplier No. ATPM037
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gluck bone shears provide heavy-duty leverage for clean, controlled cutting of ribs, cartilage, and small to medium bones during autopsy and forensics.

  • Gluck Bone Shears engineered for high-force cutting of ribs, costal cartilage, and smaller skeletal structures during autopsy
  • Ideal for opening the thoracic cavity and removing sections of the rib cage for internal organ access
  • Provides precise, controlled cutting without bone crushing—preserves structural features for forensic evaluation
  • Strong compound-leverage design reduces operator effort, even in dense bone
  • Heavy-duty stainless steel construction suitable for repeated morgue use
  • Ergonomic handles ensure secure grip, enhancing safety during extended procedures
  • Suitable for medicolegal autopsies, forensic pathology, teaching anatomy labs, and veterinary necropsy
  • Fully autoclavable and reusable
  • Excellent for examinations requiring preservation of bone edges, such as sharp vs. blunt trauma analysis
  • Cutting ribs and bone segments for thoracic cavity exposure
  • Clean bone sectioning for forensic evidence preservation
  • Removal of costal cartilage and sternum segments
  • Preparing bone samples for histology or trauma evaluation

Specifications

Product Type Bone Shears
Material Stainless Steel
Length (English) 8.5 in.
Length (Metric) 21.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.