Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC North Chemical Resistant Gloves, Butyl, Large, 13 mil, 1 Pair

Catalog No. 502370329
Encompass

Unsupported gloves are designed with or without a knitted or woven liner. They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.

  • Material: Butyl
  • Glove size: Large
  • Numeric size: 9
  • Finish: Textured
  • Color: Black
  • Thickness: 13.00 mil
  • Supported or unsupported: Unsupported
  • Grip surface: Grip-Saf
  • Cuff style: Rolled
  • Lining: Unlined
  • Seamless: No
  • Overall length: 11.00 in

Catalog No. 50-237-0329 Supplier MSC Supplier No. 01904085
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unsupported gloves are designed with or without a knitted or woven liner. They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.

  • Material: Butyl
  • Glove size: Large
  • Numeric size: 9
  • Finish: Textured
  • Color: Black
  • Thickness: 13.00 mil
  • Supported or unsupported: Unsupported
  • Grip surface: Grip-Saf
  • Cuff style: Rolled
  • Lining: Unlined
  • Seamless: No
  • Overall length: 11.00 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.