Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC North Disposable Gloves, Nitrile, Cleanroom, Large, 4 mil, 100/Pack

Catalog No. 502370330
Encompass

Disposable gloves from the North Chemsoft Series are designed for cleanroom environments. Made from nitrile with a low-modulus formulation, these large, powder-free gloves offer a grain grip on the fingertips and are ambidextrous.

  • Primary material: Nitrile
  • Thickness: 4 mil
  • Grip surface: Grain (fingertips)
  • Grade: Cleanroom
  • Cuff type: Extended length
  • Length: 12.0 in
  • Glove size: Large (numeric size 9)
  • Color: White
  • Powder-free
  • Cuff style: Rolled
  • Hand: Ambidextrous
  • ISO rating: ISO 5
  • Surface resistivity: 10¹&sup0; Ohms/sq
  • Formulation: Low-modulus

Catalog No. 50-237-0330 Supplier MSC Supplier No. 01293935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Disposable gloves from the North Chemsoft Series are designed for cleanroom environments. Made from nitrile with a low-modulus formulation, these large, powder-free gloves offer a grain grip on the fingertips and are ambidextrous.

  • Primary material: Nitrile
  • Thickness: 4 mil
  • Grip surface: Grain (fingertips)
  • Grade: Cleanroom
  • Cuff type: Extended length
  • Length: 12.0 in
  • Glove size: Large (numeric size 9)
  • Color: White
  • Powder-free
  • Cuff style: Rolled
  • Hand: Ambidextrous
  • ISO rating: ISO 5
  • Surface resistivity: 10¹&sup0; Ohms/sq
  • Formulation: Low-modulus

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.