Learn More
CHEMetrics™ by AquaPhoenix Glycol Water Quality Visual Test Kit

Description
- The K-4815 Glycol Test Kit comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): Refill, Comparator, Activator Solutions, 25 mL sample cup, 3 mL syringe, sample cup top, and instructions.
Specifications
Specifications
| Analytes | Glycol |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 1 to 15 and 10 to 300 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.