Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Glycoprotein Performance Test Standard, HILIC, UV, Solid, 1 pk

Catalog No. 502392601 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Glycoprotein Performance Test Standard is a formulation of aglycosylated and high mannose glycoforms of ribonuclease (RNase). It is intended for use as a material to condition and monitor the performance of ACQUITY UPLC Glycoprotein BEH Amide 300 1.7μm columns.

  • Separation mode: HILIC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: 4°C (Fridge)
  • System type: LC
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Application: Glycan
  • Units per package: 1 pk

Catalog No. 50-239-2601 Supplier Waters Corp Supplier No. 186008010
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Glycoprotein Performance Test Standard is a formulation of aglycosylated and high mannose glycoforms of ribonuclease (RNase). It is intended for use as a material to condition and monitor the performance of ACQUITY UPLC Glycoprotein BEH Amide 300 1.7μm columns.

  • Separation mode: HILIC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: 4°C (Fridge)
  • System type: LC
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Application: Glycan
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.