Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ProTeam Backpack Vacuum, HEPA Filtration, 10 qt Capacity, 153 CFM Airflow

Catalog No. 502835451
Encompass

This portable backpack vacuum cleaner is designed for efficient and powerful cleaning. It features an electric power source and HEPA filtration, making it suitable for environments requiring high air quality. With a 10 qt collection capacity and a robust airflow, it handles significant cleaning tasks effectively.

  • Electric power source
  • 120V operation
  • 11.70 amps
  • HEPA filtration type
  • 10 qt collection capacity
  • Disposable bag vacuum collection type
  • 153 CFM maximum air flow
  • 50 ft power cord included
  • Sound level of 67.2 db(A)
  • 1-1/2 inch hose diameter
  • 4.00 feet hose length
  • Includes 56 in two-piece button lock wand
  • Includes 14 in Xover multi-surface floor tool
  • Includes 2 filter bags

Catalog No. 50-283-5451 Supplier MSC Supplier No. 97097364
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable backpack vacuum cleaner is designed for efficient and powerful cleaning. It features an electric power source and HEPA filtration, making it suitable for environments requiring high air quality. With a 10 qt collection capacity and a robust airflow, it handles significant cleaning tasks effectively.

  • Electric power source
  • 120V operation
  • 11.70 amps
  • HEPA filtration type
  • 10 qt collection capacity
  • Disposable bag vacuum collection type
  • 153 CFM maximum air flow
  • 50 ft power cord included
  • Sound level of 67.2 db(A)
  • 1-1/2 inch hose diameter
  • 4.00 feet hose length
  • Includes 56 in two-piece button lock wand
  • Includes 14 in Xover multi-surface floor tool
  • Includes 2 filter bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.