Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Goggle Holder- 20 Position, Door - Wall Mount
SDP

Catalog No. 01259150
Change view
Click to view available options
Dimensions (L x W x H):
7.5 x 16.6 x 17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-150 7.5 x 16.6 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-150 Supplier Poltex Supplier No. GOGGLID20W
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

N/A

Holds 20 pairs of goggles or protective eyewear with a hinged door and magnetic catch. Wall mount design can be mounted vertically or horizontally with durable PETG construction.

  • Holds 20 pairs of goggles or protective eyewear
  • Hinged door with magnetic catch
  • Can be mounted vertically or horizontally
  • Wall mount (screws and anchors included)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Color Clear
Device Holds Protective Eyewear
Product Type Goggle Holder
Dimensions (L x W x H) 7.5 x 16.6 x 17 in.
Includes Wall Mount Hardware
Weight (English) 6 lb.
Material PETG
Disposable Reusable
UV Protection None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.