Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Goggle Holder with Mount
SDP

Catalog No. 22000298
Change view
Click to view available options
Device Holds:
3 pairs of goggles
6 pairs of goggles
Description:
Magnet Mount
Wall Keyhole Mount
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Device Holds Description
22-000-298 6 pairs of goggles Magnet Mount
22-000-295 3 pairs of goggles Wall Keyhole Mount
22-000-296 3 pairs of goggles Magnet Mount
22-000-297 6 pairs of goggles Wall Keyhole Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-000-298 Supplier Poltex Supplier No. GOGGLE6M
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in 3 or 6 position, with either a powerful magnet or keyhole slots for wall mounting. Durable PETG Construction.

Specifications

Height (English) 6 in.
Width (English) 4 in.
Description Magnet Mount
Device Holds 6 pairs of goggles
Depth (English) 4 in.
Product Type Goggle Holder
Dimensions (L x W x H) 4 x 4 x 6 in.
Material PETG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.