Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ Fast Towels
SDP

Catalog No. 19043755 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Dimensions (L x W):
16.32 x 16.32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-043-755 16.32 x 16.32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-043-755 Supplier GOJO™ Supplier No. 6298044
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fast towels are multi-purpose wet towels for quick, convenient cleaning.

  • Large, single textured wet shop towel
  • All-in-one cleaning formula is effective for cleaning hands, arms, tools and surfaces
  • Contains skin moisturizers to help prevent dryness and irritation
  • VOC-compliant formula
  • For use anywhere heavy duty cleaning is required; no water needed
  • Fresh citrus scent
  • Effective on dirt, oil and grease
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-purpose Towel
Length (English) 16.32 in.
Length (Metric) 7.93 cm
Width (English) 16.32 in.
Width (Metric) 16.32 cm
Material Plastic
Color Blue
Description 130 count bucket
Dimensions (L x W) 16.32 x 16.32 in.
For Use With (Application) Multi-purpose
Packaging Quantity 4/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.