Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ Natural Orange Pumice Hand Cleaner
SDP

Catalog No. 19077520 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
3.78 L
5000 mL
Quantity:
2 Pk.
4 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
19-077-520 5000 mL 2 Pk.
19-042-332 3.78 L 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-077-520 Supplier GOJO™ Supplier No. 755602
  • $151.30
    $120.65 / Case of 2

    Save $30.65

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quick-acting lotion formula with pumice scrubbing particles.

  • For cleaning a broad range of industrial soils, medium dirts, and grease
  • Orange citrus scent

Compliance

NSF/USDA Class 4

TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Cleanser
Color Gray
Form Liquid
Composition Petroleum distillates <10%
For Use With (Application) For cleaning a broad range of industrial soils, medium dirts and grease
For Use With (Equipment) GOJO™ PRO™ TDX™ Dispenser
Packaging Refill
pH Range 5 to 7
Quantity 2 Pk.
Size 5000 mL
Volume (English) 1.32 gal.
Volume (Metric) 5000 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.