Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ RICH PINK™ Antibacterial Lotion Soap
SDP

Catalog No. 19077515 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-077515 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-077515 Supplier GOJO™ Supplier No. 722004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refill (2000 mL) for GOJO™ PRO™ TDX™ dispenser.

  • High performance, antibacterial lotion soap for general handwashing
  • Quickly builds to a rich lather
  • Contains skin conditioners
  • Gentle on skin
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
TRUSTED_SUSTAINABILITY

Specifications

Product Type Anti-microbial Hand Wash
Color Pink
Form Liquid
Composition Ethanolamine <3%, Oleic Acid, Sodium Sulfate
For Use With (Application) For cleaning light soils
For Use With (Equipment) PRO 2000 Dispenser
Packaging Refill
pH Range 7 to 10
Quantity 4/Pk.
Size 2000 mL
Volume (English) 0.52 gal.
Volume (Metric) 2000 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.