Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Advanced Hand Sanitizer Gel
SDP

Catalog No. 19043749 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-043-749 1200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-043-749 Supplier Gojo Industries Inc Supplier No. 545604
Add to Cart
Add to Cart
This item is not returnable. View return policy

Refill (1200 mL) for Purell™ TFX™ dispenser.

  • Refreshing gel
  • Kills more than 99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically-proven to maintain skin health
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer
Color Clear
Form Liquid
Composition Ethyl Alcohol 70%, Isopropanol <5%
For Use With (Application) Kills more than 99.99% of most common germs
Packaging Refill
pH Range 6.5 to 8.5
Quantity 4/Pk.
Size 1200 mL
Volume (English) 0.31 gal.
Volume (Metric) 1200 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.