Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ TFX™ Touch Free Dispenser
SDP

Catalog No. 19043752 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-043-752 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-752 Supplier GOJO™ Supplier No. 274012
  • $1,843.00
    $1,349.65 / Case of 12

    Save $493.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Touch-free dispenser for GOJO™ foam soap.

  • Touch-free foam soap dispenser
  • Trouble-free performance
  • Fully ADA compliant, UL/CE registered
  • Three year guarantee
  • Sight window makes it easy to check refill level
  • Multiple colors and finishes available
  • Compatible with GOJO™ TFX™ 1200 mL refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Touch-free Dispenser
Color Dove Gray
Depth (English) 4 in.
Depth (Metric) 101.6 mm
Length (Metric) 6.12 cm
Width (English) 9 in.
Width (Metric) 13.3 cm
Height (English) 10.5 in.
Height (Metric) 266 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Certifications/Compliance ADA, UL/CE
For Use With (Equipment) 1200 mL Refills
Includes Three C-size Alkaline batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.