Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perkin Elmer US LLC GOLD 1PM - LAMBDA 1050

Catalog No. NC3454718
Encompass

  • Double-beam, double monochromator UV/Vis/NIR spectrophotometer.
  • Wavelength range: 175 nm to 3300 nm.
  • Triple detector system: PMT, InGaAs, PbS.
  • UV/Vis detector range: 175 nm - 860 nm.
  • NIR detector range 1: 860 nm - 2500 nm.
  • NIR detector range 2: 1800 nm - 3300 nm.
  • Spectral resolution UV/Vis: ≤0.05 nm.
  • Spectral resolution NIR: ≤0.20 nm.
  • Wavelength accuracy UV/Vis: ±0.08 nm.
  • Wavelength accuracy NIR: ±0.30 nm.
  • Photometric range: 8 A.
  • Stray light: 0.00007%T at 220 nm.
  • Light sources: Deuterium and Tungsten-halogen.
  • Control software: UV WinLab.
  • Sampling flexibility: Dual sampling compartments, snap-in accessories.

Catalog No. NC3454718 Supplier Perkin Elmer US LLC Supplier No. UVSL6030001PAU1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Double-beam, double monochromator UV/Vis/NIR spectrophotometer.
  • Wavelength range: 175 nm to 3300 nm.
  • Triple detector system: PMT, InGaAs, PbS.
  • UV/Vis detector range: 175 nm - 860 nm.
  • NIR detector range 1: 860 nm - 2500 nm.
  • NIR detector range 2: 1800 nm - 3300 nm.
  • Spectral resolution UV/Vis: ≤0.05 nm.
  • Spectral resolution NIR: ≤0.20 nm.
  • Wavelength accuracy UV/Vis: ±0.08 nm.
  • Wavelength accuracy NIR: ±0.30 nm.
  • Photometric range: 8 A.
  • Stray light: 0.00007%T at 220 nm.
  • Light sources: Deuterium and Tungsten-halogen.
  • Control software: UV WinLab.
  • Sampling flexibility: Dual sampling compartments, snap-in accessories.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.