Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perkin Elmer US LLC GOLD 1PM - LAMBDA 1050

Catalog No. NC3454717
Encompass

  • Extended spectral range from 175 nm to 3300 nm
  • High sensitivity and resolution with triple-detector module: PMT, InGaAs, PbS
  • Modular design with two large sampling compartments for snap-in accessories
  • Faster scanning rates with no compromise on data quality
  • Intuitive UV WinLab software for complex data analysis
  • Minimum temperature: 15 °C
  • Maximum temperature: 35 °C
  • Height: 30.0 cm
  • Double-beam optical system
  • Pre-aligned tungsten-halogen and deuterium light sources
  • Dual large sampling compartments
  • Beam splitting system: Chopper (46+ Hz)
  • Reflectance measurement angles from 8 deg to 65 deg in 0.5 deg increments
  • Sample size capability: 5 mm to greater than 150 mm

Catalog No. NC3454717 Supplier Perkin Elmer US LLC Supplier No. UVSL6020055PAU1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Extended spectral range from 175 nm to 3300 nm
  • High sensitivity and resolution with triple-detector module: PMT, InGaAs, PbS
  • Modular design with two large sampling compartments for snap-in accessories
  • Faster scanning rates with no compromise on data quality
  • Intuitive UV WinLab software for complex data analysis
  • Minimum temperature: 15 °C
  • Maximum temperature: 35 °C
  • Height: 30.0 cm
  • Double-beam optical system
  • Pre-aligned tungsten-halogen and deuterium light sources
  • Dual large sampling compartments
  • Beam splitting system: Chopper (46+ Hz)
  • Reflectance measurement angles from 8 deg to 65 deg in 0.5 deg increments
  • Sample size capability: 5 mm to greater than 150 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.